LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA

714.01597 - UNSPSC 27112135
071401 597961 1
German Engineered
Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA
Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA

Delivery

In stock delivery from our warehouses.

For cutting piano wire, hard and soft wire with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 8:43 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 8:43 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length (mm) 200 mm
Overall Length (in) 8 in
Soft wire 4.5 mm
Medium wire 4 mm
Hard wire 3 mm
Piano wire 2.5 mm
EAN 4050641965448

Features

For working on high voltage parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions
Strength-saving, clean cutting thanks to milled precision cutting edge
High-quality tool steel ensures long tool life and precision of blades under maximum stresses
Ergonomic and slip-free 2-component comfort handle with wide Insulated collar for secure working
Blades: inductively hardened precision blades
Surface: entirely ground and chrome-plated
Joint: Lay-on, axis forged on
Material of the grip handle: Polyvinyl chloride
Compliant with IEC, GS, C and VDE International safety standards.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like